Shop All Fluorescent Linear Lamps
Ilc
Replacement for OSRAM SYLVANIA 22087
Mfr # 22087 OSRAM SYLVANIA
Zoro # G303433212
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
- Bulb Shape T12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 22087 OSRAM SYLVANIA
- Zoro # G303433212
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Watts | 20 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Bulb Shape | T12 |
Description
Replacement for Osram Sylvania 22087 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8665)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/830/LS EX39 G3 BB 3/1)
- ILC Replacement for Charm Cuv6 replacement light bulb lamp (CUV6 CHARM)
- ILC Replacement for Elga Labwater Lc158 replacement light bulb lamp (LC158 ELGA LABWATER)
- ILC Replacement For LIGHT BULB LAMP, SHF36T12CW (SH-F36T12/CW)
- ILC Replacement for Sterilight S740rl-ho replacement light bulb lamp (S740RL-HO STERILIGHT)
- ILC Replacement For NUVO LIGHTING, S8122 (S8122)
- ILC Replacement for Sylvania L36w/865 replacement light bulb lamp (L36W/865 SYLVANIA)
- ILC Replacement for Elga Labwater Medica-s 7/15 replacement light bulb lamp (MEDICA-S 7/15 ELGA LABWATER)
- Ilc Fluorescent Linear Lamps