Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania 21542 replacement light bulb lamp
Mfr # 21542 OSRAM SYLVANIA
Zoro # G602766875
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 21542 OSRAM SYLVANIA
- Zoro # G602766875
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 2700 |
Description
Replacement for Osram Sylvania 21542 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2 ft., Track, Black Finish (TR119)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- ILC Replacement for Satco S4998 replacement light bulb lamp (S4998 SATCO)
- ILC Replacement for Grainger 2v618 replacement light bulb lamp (2V618 GRAINGER)
- ILC Replacement for GE General Electric G.E F25t8/xl/spx41/eco replacement light bulb lamp (F25T8/XL/SPX41/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Ft55w/2g11/50 replacement light bulb lamp (FT55W/2G11/50 OSRAM SYLVANIA)
- ILC Replacement for Flowtron Ar-2008 replacement light bulb lamp (AR-2008 FLOWTRON)
- ILC Replacement for Feelux T4-18w/cw replacement light bulb lamp (T4-18W/CW FEELUX)
- ILC Replacement for Satco S8337 replacement light bulb lamp (S8337 SATCO)
- ILC Replacement for Philips F25t8/tl841/+/alto replacement light bulb lamp (F25T8/TL841/+/ALTO PHILIPS)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/830)
- Ilc Fluorescent Light Bulbs