Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 21109
Mfr # 21109 OSRAM SYLVANIA
Zoro # G602766684
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-2 2-PIN
- Wattage Equivalency 18
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 21109 OSRAM SYLVANIA
- Zoro # G602766684
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-2 2-PIN |
Wattage Equivalency | 18 |
Bulb Color Temp. | 2700 |
Description
Replacement for Osram Sylvania 21109 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY High Visibility Yellow LED Flashlight, AA, 190lm (41-0095)
- ILC Replacement for Westinghouse 03617 -outlawed Replaced BY 60 W. replacement light bulb lamp (03617 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- HYGRADE Bulb, HID, 100, ED17, Medium Base, Metal Halide (S5858)
- HALO E27Ricat (E27RICAT)
- ILC Replacement for SLI SYLVANIA LIGHTING FB31T8/841 (FB31T8/841 SLI SYLVANIA LIGHTING)
- ILC Replacement for Philips F6t5/soft White replacement light bulb lamp (F6T5/SOFT WHITE PHILIPS)
- ILC Replacement for SYLVANIA F40/DAYLIGHT FULL SPECTRUM (F40/DAYLIGHT FULL SPECTRUM SYLVANIA)
- ILC Replacement for Philips Fb32t8/tl730/6/alto replacement light bulb lamp, 12PK (FB32T8/TL730/6/ALTO PHILIPS)
- ILC Replacement for Durotest Fc12t9/vl/rs replacement light bulb lamp (FC12T9/VL/RS DUROTEST)
- ILC Replacement for Philips Pl-s 13w/841/2p replacement light bulb lamp, 2PK (PL-S 13W/841/2P PHILIPS)
- ILC Replacement for Philips Pl-l 55w/865/4p replacement light bulb lamp (PL-L 55W/865/4P PHILIPS)
- Ilc Fluorescent Light Bulbs