Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 20mr16/fl35/bab/c replacement light bulb lamp
Mfr # 20MR16/FL35/BAB/C OSRAM SYLVANIA
Zoro # G503235036
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Bulb Color Temp. 2950
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20MR16/FL35/BAB/C OSRAM SYLVANIA
- Zoro # G503235036
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Bulb Color Temp. | 2950 |
Watts | 20 |
Description
Replacement for Osram Sylvania 20mr16/fl35/bab/c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Inspire Mini-Pendant, 100 W, Antique Bronze (P5065-20)
- LITEZALL Compact Work Light with Tripod, 500 Lumens (LA-TRIPODWRK-4/16)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- PROGRESS LIGHTING Par Lampholder 1-Light Floodlight, 150 W, Antique Bronze (P5202-20)
- ILC Replacement for Light Bulb / Lamp Q75t3/cl/e11 replacement light bulb lamp (Q75T3/CL/E11 LIGHT BULB / LAMP)
- ILC Replacement for Adec P/N 28-0704-00 replacement light bulb lamp (P/N 28-0704-00 ADEC)
- ILC Replacement for Light Bulb / Lamp 75q/cl/m1-28v replacement light bulb lamp (75Q/CL/M1-28V LIGHT BULB / LAMP)
- ILC Replacement for Wolf Light Source LP 4251 replacement light bulb lamp (LIGHT SOURCE LP 4251 WOLF)
- ILC Replacement for GE General Electric G.E 150par/3fl/120wm replacement light bulb lamp (150PAR/3FL/120WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 12V replacement light bulb lamp (35AR111/SP4 12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 64320 Airport/aircraft replacement light bulb lamp (64320 AIRPORT/AIRCRAFT SYLVANIA)
- Ilc Halogen Light Bulbs