Shop All Incandescent Light Bulbs
Ilc
Replacement for Osram Sylvania 200ps25 130v replacement light bulb lamp
Mfr # 200PS25 130V OSRAM SYLVANIA
Zoro # G503015287
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS25
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 200
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 200PS25 130V OSRAM SYLVANIA
- Zoro # G503015287
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS25 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 200 |
Voltage | 130 |
Description
Replacement for Osram Sylvania 200ps25 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Dock Light, Incandescent, 40 In Arm (272240)
- FEIT ELECTRIC LED MR11 GU4 WW 25W (BPLVMR11/830CA)
- HOLEX LED pen flashlight with batteries, Type: PEN (081461 PEN)
- ILC Replacement for Osram Sylvania L13w/41-827 replacement light bulb lamp (L13W/41-827 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 14746 replacement light bulb lamp (14746 SYLVANIA)
- ILC Replacement for Satco A3641 replacement light bulb lamp, 4PK (A3641 SATCO)
- ILC Replacement for Sylvania 10442 replacement light bulb lamp (10442 SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP C7 PURPLE INCANDESCENT C SHAPE 10PK (10PAK:WX-RSB8-2)
- ILC Replacement for Zoro 5v324 replacement light bulb lamp, 2PK (5V324 ZORO)
- ILC Replacement for GE General Electric G.E 100a/rs/stgpq1/6 replacement light bulb lamp, 2PK (100A/RS/STGPQ1/6 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 150a21/rs/tf 130v replacement light bulb lamp (150A21/RS/TF 130V PHILIPS)
- Ilc Incandescent Light Bulbs