Shop All Incandescent Light Bulbs
Ilc
Replacement for Osram Sylvania 200par46/3nsp 125-130v replacement light bulb lamp
Mfr # 200PAR46/3NSP 125-130V OSRAM SYLVANIA
Zoro # G203028020
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR46
- Bulb Base Type MEDIUM SIDE PRONG / G12.7
- Watts 200
- Voltage 130
- Bulb Color Temp. 2750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 200PAR46/3NSP 125-130V OSRAM SYLVANIA
- Zoro # G203028020
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR46 |
Bulb Base Type | MEDIUM SIDE PRONG / G12.7 |
Watts | 200 |
Voltage | 130 |
Bulb Color Temp. | 2750 |
Description
Replacement for Osram Sylvania 200par46/3nsp 125-130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Tube, 4000K Color Temp., PL-C Shape (5PL-C/LED/13H/840/IF5/P/2P 20/1)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- ILC Replacement for Lumenarc Lu250/s50 replacement light bulb lamp (LU250/S50 LUMENARC)
- ILC Replacement for Ushio Qih240-1600t/e replacement light bulb lamp (QIH240-1600T/E USHIO)
- ILC Replacement for Philips 40A 130v replacement light bulb lamp, 4PK (40A 130V PHILIPS)
- ILC Replacement for GE General Electric G.E 100a/rs/cvg replacement light bulb lamp, 2PK (100A/RS/CVG GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 01369c replacement light bulb lamp, 4PK (01369C DAMAR)
- ILC Replacement for Light Bulb / Lamp 40a/rs replacement light bulb lamp 2 Pack (40A/RS LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 60a21/ts replacement light bulb lamp (60A21/TS SYLVANIA)
- ILB GOLD Bulb, Incandescent A Shape A21, Replacement For Donsbulbs, 150A/Cl-230V (150A/CL-230V)
- Ilc Incandescent Light Bulbs