Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 18849 replacement light bulb lamp
Mfr # 18849 OSRAM SYLVANIA
Zoro # G203014290
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Shape T10
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 18849 OSRAM SYLVANIA
- Zoro # G203014290
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Shape | T10 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Description
Replacement for Osram Sylvania 18849 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Acg-141c3 150w 21V replacement light bulb lamp (ACG-141C3 150W 21V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 50par30ln/cap/spl/nfl30 replacement light bulb lamp (50PAR30LN/CAP/SPL/NFL30 SYLVANIA)
- MILWAUKEE TOOL Hard Hat Light and Penlight, Lithium (2116-21, 2105)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 6-Pack (LR21483-6PK)
- ILC Replacement for Sylvania 18894 replacement light bulb lamp (18894 SYLVANIA)
- ILC Replacement for Osram Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp (250Q/CL/MC(EHT) 120V OSRAM SYLVANIA)
- ILC Replacement for PEC Jc10 12V Clear G4 replacement light bulb lamp (JC10 12V CLEAR G4 PEC)
- ILC Replacement for Sylvania 35par20/hal/nsp10 120v replacement light bulb lamp (35PAR20/HAL/NSP10 120V SYLVANIA)
- ILC Replacement for Welch Allyn 998502-2 replacement light bulb lamp (998502-2 WELCH ALLYN)
- ILC Replacement for Light Bulb / Lamp 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY LIGHT BULB)
- FEIT ELECTRIC HALOGEN XENON WEDGE 18W (BP18XN-12/RP)
- Ilc Halogen Light Bulbs