Shop All Incandescent Light Bulbs
Ilc
Replacement for Osram Sylvania 11285 replacement light bulb lamp
Mfr # 11285 OSRAM SYLVANIA
Zoro # G002973934
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 25
- Voltage 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 11285 OSRAM SYLVANIA
- Zoro # G002973934
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 25 |
Voltage | 220 |
Description
Replacement for Osram Sylvania 11285 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 564 lm, 4500K (ZX515-HL-CW-9)
- FEIT ELECTRIC Cfl Bulb Pl Gx24Q-4 42W (PLT42E/41)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- ILC Replacement for Philips 300par56/mfl 130v replacement light bulb lamp (300PAR56/MFL 130V PHILIPS)
- ILC Replacement for Menics 8w-130v-sc replacement light bulb lamp, 10PK (8W-130V-SC MENICS)
- ILC Replacement for Light Bulb / Lamp 13696atr replacement light bulb lamp (13696ATR LIGHT BULB / LAMP)
- ILC Replacement for Zoro 4v625 replacement light bulb lamp (4V625 ZORO)
- ILC Replacement for Light Bulb / Lamp Cfb-120 replacement light bulb lamp (CFB-120 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 45111 replacement light bulb lamp (45111 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 44366ics replacement light bulb lamp (44366ICS LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs