Shop All Halogen Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 100Q/CL/DCESR 120V
Mfr # 100Q/CL/DC(ESR) 120V OSRAM SYLVANIA
Zoro # G303233942
original price:
$17.49
5% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Color Temp. 3000
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100Q/CL/DC(ESR) 120V OSRAM SYLVANIA
- Zoro # G303233942
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Color Temp. | 3000 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 100 |
Description
Replacement for Osram Sylvania 100q/cl/dc(esr) 120v replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT-LITE High Lumen 40W/5200LM LED COB bulb (GT-CTB-40A)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- SATCO 4-Watt CA10 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21840)
- ILC Replacement for Metal Halide Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 METAL HALIDE)
- ILC Replacement for GE General Electric G.E 60par30/h/fl35 120v replacement light bulb lamp (60PAR30/H/FL35 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Jpr30/130v/50w/nsp replacement light bulb lamp (JPR30/130V/50W/NSP LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 500q/mc(eyv) 130v replacement light bulb lamp (500Q/MC(EYV) 130V OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Q750t3/4cl-120v replacement light bulb lamp (Q750T3/4CL-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S4625 replacement light bulb lamp, 12PK (S4625 SATCO)
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- ILC Replacement for PUREX P03306/70517 (P03306/70517 PUREX)
- Ilc Halogen Light Bulbs