Shop All Halogen Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 100Q/CL/DC 120V CC2V ESR
Mfr # 100Q/CL/DC 120V (CC2V) (ESR) OSRAM SYLVANIA
Zoro # G003232467
original price:
$17.49
5% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 3000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100Q/CL/DC 120V (CC2V) (ESR) OSRAM SYLVANIA
- Zoro # G003232467
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Description
Replacement for Osram Sylvania 100q/cl/dc 120v (cc2v) (esr) replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 20W, 4000K (ASD-SFL2040)
- ILC Replacement for Damar 1003b replacement light bulb lamp (1003B DAMAR)
- JANDORF Socket Phenolic Candelabra W/Spring C Lamp Socket (C60475)
- ILC Replacement for Philips 6435/fr replacement light bulb lamp (6435/FR PHILIPS)
- ILC Replacement for ECE H2 100w 12V replacement light bulb lamp (H2 100W 12V ECE)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for Sylvania 58762 replacement light bulb lamp (58762 SYLVANIA)
- ILC Replacement for Ushio Jp225v-1000wcl replacement light bulb lamp (JP225V-1000WCL USHIO)
- ILC Replacement for Reichert 11143 replacement light bulb lamp (11143 REICHERT)
- ILC Replacement for Karl Storz Urban US1 replacement light bulb lamp (URBAN US1 KARL STORZ)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Hikari, Jc 24V 20W G4 (JC 24V 20W G4)
- Ilc Halogen Light Bulbs