Shop All LED Light Bulbs
Ilc
Replacement for Oshino Ol-120psb RED LED Replacement replacement light bulb lamp
Mfr # OL-120PSB RED LED REPLACEMENT OSHINO
Zoro # G102851811
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SLIDE BASE #5
- Bulb Shape T2
- Voltage 120
- Watts 0.24
- Wattage Equivalency 0.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # OL-120PSB RED LED REPLACEMENT OSHINO
- Zoro # G102851811
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | SLIDE BASE #5 |
Bulb Shape | T2 |
Voltage | 120 |
Watts | 0.24 |
Wattage Equivalency | 0.24 |
Description
Replacement for Oshino Ol-120psb RED LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- ILC Replacement for Baltoro LLC 9024b replacement light bulb lamp (9024B BALTORO LLC)
- ILC Replacement For LIGHT BULB LAMP, 75BR38FL 130V (75BR38/FL 130V)
- METALUX Led Troffer 4800 Lumen 40K 0 To 10V, 2X4 (24RTC4840)
- ILC Replacement for Hayward Pool Products Spx0551z4 LED Replacement replacement light bulb lamp (SPX0551Z4 LED REPLACEMENT HAYWARD POOL PRODUCTS)
- ILC Replacement For SATCO S11340 (S11340)
- ILC Replacement for Canimpex 12802704 Green LED Replacement replacement light bulb lamp (12802704 GREEN LED REPLACEMENT CANIMPEX)
- ILC Replacement for Damar 34011a replacement light bulb lamp (34011A DAMAR)
- ILC Replacement for Eiko 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT EIKO)
- ILC Replacement for Bulbrite 776863 replacement light bulb lamp (776863 BULBRITE)
- CAMCO Rv Bulb Led 1003 (54601)
- Ilc LED Light Bulbs