Shop All Incandescent Light Bulbs
Ilc
Replacement for Orbitec RF 4405 replacement light bulb lamp
Mfr # RF 4405 ORBITEC
Zoro # G002950386
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type SCREW TERMINALS
- Watts 30
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # RF 4405 ORBITEC
- Zoro # G002950386
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR36 |
Bulb Base Type | SCREW TERMINALS |
Watts | 30 |
Voltage | 12.8 |
Description
Replacement for Orbitec RF 4405 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 4 ft., Track, Brushed Nickel Finish (TR127)
- RBL PRODUCTS $36 x 100 COLLISION WRAP (RB428)
- ILC Replacement for GE General Electric G.E 100a/rs/cvg replacement light bulb lamp, 2PK (100A/RS/CVG GE GENERAL ELECTRIC G.E)
- COAST PRODUCTS General Use LED Inspection Flashlight in Box - Black (19490)
- ILC Replacement for Philips 100a/rs/vs/br/tg 130v replacement light bulb lamp (100A/RS/VS/BR/TG 130V PHILIPS)
- ILC Replacement for Damar 00376a replacement light bulb lamp (00376A DAMAR)
- ILC Replacement for Feit Electric 6s6/dc-24 replacement light bulb lamp, 10PK (6S6/DC-24 FEIT ELECTRIC)
- ILC Replacement for Sylvania 15653 replacement light bulb lamp, 4PK (15653 SYLVANIA)
- ILC Replacement for EIKO 41346 (41346 EIKO)
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- ILC Replacement for Radium Ral2 150w/125-130/o/s14s replacement light bulb lamp (RAL2 150W/125-130/O/S14S RADIUM)
- Ilc Incandescent Light Bulbs