Shop All HID Light Bulbs
Ilc
Replacement for Orbitec MHR 150 N replacement light bulb lamp
Mfr # MHR 150 N ORBITEC
Zoro # G002990894
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Shape MR70
- Bulb Base Type SPECIAL
- Watts 150
- Voltage 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MHR 150 N ORBITEC
- Zoro # G002990894
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 6500 |
Bulb Shape | MR70 |
Bulb Base Type | SPECIAL |
Watts | 150 |
Voltage | 43 |
Description
Replacement for Orbitec MHR 150 N replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 150a21/rs/vs/br 120-130v replacement light bulb lamp (150A21/RS/VS/BR 120-130V PHILIPS)
- ILC Replacement for Honeywell Hcm-350-uv replacement light bulb lamp (HCM-350-UV HONEYWELL)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S5854)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Warm White (L1006MB-WW)
- ILC Replacement for Sylvania 64468 replacement light bulb lamp (64468 SYLVANIA)
- ILC Replacement for SLI Sylvania Lighting H39kb-175/cl/mog replacement light bulb lamp, 2PK (H39KB-175/CL/MOG SLI SYLVANIA LIGHTING)
- ILC Replacement for Venture Lighting MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 VENTURE LIGHTING)
- ILC Replacement for Leica 500-138 replacement light bulb lamp (500-138 LEICA)
- ILC Replacement for Venture Lighting Mh400w/hbu/ps replacement light bulb lamp (MH400W/HBU/PS VENTURE LIGHTING)
- ILC Replacement for Ushio 1003085 replacement light bulb lamp (1003085 USHIO)
- ILC Replacement for Osram Sylvania 80par38/hal/s/nfl25 replacement light bulb lamp (80PAR38/HAL/S/NFL25 OSRAM SYLVANIA)
- Ilc HID Light Bulbs