Shop All Halogen Light Bulbs
Ilc
Replacement for Orbitec H 64625 Osram replacement light bulb lamp
Mfr # H 64625 OSRAM ORBITEC
Zoro # G403232159
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Voltage 12
- Bulb Color Temp. 3300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # H 64625 OSRAM ORBITEC
- Zoro # G403232159
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Voltage | 12 |
Bulb Color Temp. | 3300 |
Description
Replacement for Orbitec H 64625 Osram replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Orange Yes 250 lm (88901)
- ILC Replacement for Osram Sylvania 50mr16/b/fl35 12V replacement light bulb lamp (50MR16/B/FL35 12V OSRAM SYLVANIA)
- HALO Par Reflector Cone, 5020 (5020SN)
- ILC Replacement for Wagner 1255h11 replacement light bulb lamp (1255H11 WAGNER)
- ILC Replacement for Philips Atom Infant Warmer replacement light bulb lamp (ATOM INFANT WARMER PHILIPS)
- ILC Replacement for Elinchrom 23037 replacement light bulb lamp (23037 ELINCHROM)
- ILC Replacement for Donsbulbs 34-0428070-64 replacement light bulb lamp (34-0428070-64 DONSBULBS)
- ILC Replacement for Philips 7158 XHP replacement light bulb lamp (7158 XHP PHILIPS)
- ILC Replacement for GREEN ENERGY J120/130V-200W L (J120/130V-200W L GREEN ENERGY)
- ILC Replacement for Philips 500t3q/p/cl replacement light bulb lamp, 2PK (500T3Q/P/CL PHILIPS)
- ILC Replacement for Regent Bp86100q replacement light bulb lamp, 2PK (BP86100Q REGENT)
- Ilc Halogen Light Bulbs