Shop All Halogen Light Bulbs
Ilc
Replacement for Orbitec H 44892 WFL replacement light bulb lamp
Mfr # H 44892 WFL ORBITEC
Zoro # G203223456
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Watts 35
- Bulb Base Type GZ4 GU4 2-PIN
- Bulb Color Temp. 2925
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # H 44892 WFL ORBITEC
- Zoro # G203223456
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR11 |
Watts | 35 |
Bulb Base Type | GZ4 GU4 2-PIN |
Bulb Color Temp. | 2925 |
Voltage | 12 |
Description
Replacement for Orbitec H 44892 WFL replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 50mr16/fl40 replacement light bulb lamp (50MR16/FL40 SYLVANIA)
- ILC Replacement for Grainger 2fml8 Cool White LED Replacement replacement light bulb lamp (2FML8 COOL WHITE LED REPLACEMENT GRAINGER)
- ILC Replacement for Skytron Dkk-24v-75w replacement light bulb lamp (DKK-24V-75W SKYTRON)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/4P/ALTO)
- ILC Replacement for Grainger 2f512 replacement light bulb lamp (2F512 GRAINGER)
- ILC Replacement for GE General Electric G.E 23830 replacement light bulb lamp (23830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Pasco Slit Lamp replacement light bulb lamp (SLIT LAMP PASCO)
- ILC Replacement for GE General Electric G.E Q250cl/mc-120v replacement light bulb lamp (Q250CL/MC-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 100q/cl-120v 1H replacement light bulb lamp (100Q/CL-120V 1H PHILIPS)
- ILC Replacement for Dacor 86364 replacement light bulb lamp (86364 DACOR)
- ILC Replacement for Micro VU Spectra Profile Illumn replacement light bulb lamp (SPECTRA PROFILE ILLUMN MICRO VU)
- Ilc Halogen Light Bulbs