Shop All Incandescent Light Bulbs
Ilc
Replacement for Orbitec DC 1109 replacement light bulb lamp
Mfr # DC 1109 ORBITEC
Zoro # G702985497
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E10 MINIATURE SCREW BASE 10MM DIAMETER
- Watts 3
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DC 1109 ORBITEC
- Zoro # G702985497
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Base Type | E10 MINIATURE SCREW BASE 10MM DIAMETER |
Watts | 3 |
Voltage | 24 |
Description
Replacement for Orbitec DC 1109 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (4RZZ4)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 40a15/cl 130v replacement light bulb lamp, 2PK (40A15/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for Ushio Qih480-2500t/s replacement light bulb lamp (QIH480-2500T/S USHIO)
- ILC Replacement for Light Bulb / Lamp 100a23/cl 130v replacement light bulb lamp (100A23/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 500ps35/cl 120v replacement light bulb lamp (500PS35/CL 120V SYLVANIA)
- ILC Replacement for Bulbrite 134030 replacement light bulb lamp (134030 BULBRITE)
- ILC Replacement for AH Lighting A19/75/rs replacement light bulb lamp, 2PK (A19/75/RS AH LIGHTING)
- GLOBE ELECTRIC Crystalina Bulb (84637)
- Ilc Incandescent Light Bulbs