Shop All Incandescent Light Bulbs
Ilc
Replacement for Orbitec 124572 replacement light bulb lamp
Mfr # 124572 ORBITEC
Zoro # G002973446
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 15
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 124572 ORBITEC
- Zoro # G002973446
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 15 |
Voltage | 130 |
Description
Replacement for Orbitec 124572 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/835)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BZ)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- ILC Replacement for Frezzi Mini Fills 12V 75W replacement light bulb lamp, 2PK (MINI FILLS 12V 75W FREZZI)
- ILC Replacement for Lumapro 4v455 replacement light bulb lamp, 2PK (4V455 LUMAPRO)
- ILC Replacement for GE General Electric G.E 11367 replacement light bulb lamp, 10PK (11367 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 1c556 replacement light bulb lamp (1C556 ZORO)
- ILC Replacement for Bulbrite 103040 replacement light bulb lamp, 2PK (103040 BULBRITE)
- ILC Replacement for Osram Sylvania 40t10 130v replacement light bulb lamp, 4PK (40T10 130V OSRAM SYLVANIA)
- ILC Replacement for Lumapro 5v158 replacement light bulb lamp (5V158 LUMAPRO)
- WESTINGHOUSE 20 W T6.5 Specialty Incandescent Bulb E17 (Intermediate) Warm White (04319)
- Ilc Incandescent Light Bulbs