Shop All LED Light Bulbs
Ilc
Replacement for Orbitec 122411 Blue LED Replacement replacement light bulb lamp
Mfr # 122411 BLUE LED REPLACEMENT ORBITEC
Zoro # G202853043
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 122411 BLUE LED REPLACEMENT ORBITEC
- Zoro # G202853043
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Orbitec 122411 Blue LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS 7 Watt Compact Fluorescent Bulb (6400K-7W)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- ELCO LIGHTING 4 Adjustable Pull Down Trim" (EL1497BZ)
- ILC Replacement for American Mini Lamp INC 120bam8967 Amber LED Replacement replacement light bulb lamp (120BAM8967 AMBER LED REPLACEMENT AMERICAN MINI L)
- ILC Replacement for Eiko Led-120-mb-r replacement light bulb lamp (LED-120-MB-R EIKO)
- ILC Replacement For SATCO S22240 (S22240)
- ILC Replacement For Philips, Fc16T9Hl Cool Led (FC16T9/HL COOL LED)
- ILC Replacement for Light Bulb / Lamp 1383-led/w replacement light bulb lamp (1383-LED/W LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Led10dr30v/827w replacement light bulb lamp (LED10DR30V/827W GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 50r20/rp 120v LED Replacement replacement light bulb lamp (50R20/RP 120V LED REPLACEMENT SYLVANIA)
- Ilc LED Light Bulbs