Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for ORBITEC 116730
Mfr # 116730 ORBITEC
Zoro # G902801122
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 116730 ORBITEC
- Zoro # G902801122
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for ORBITEC 116730
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake Line, 3/16 x 20, BL-320 (BL-320)
- GROTE Coiled Power Cord (87100)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- CURT Class 4 Trailer Hitch, 2", Select Silverado, Sierra 1500 (14019)
- ILC Replacement for Lumapro 2flu9 replacement light bulb lamp, 10PK (2FLU9 LUMAPRO)
- ILC Replacement for Sylvania 2841 replacement light bulb lamp, 2PK (2841 SYLVANIA)
- ILC Replacement for Welch Allyn 03900 EQV replacement light bulb lamp (03900 EQV WELCH ALLYN)
- ILC Replacement for Miniature Lamp T4W 24V 4W Ba9s replacement light bulb lamp, 4PK (T4W 24V 4W BA9S MINIATURE LAMP)
- ILC Replacement For KTM 450 EXCR 350 CC YEAR 2011 DUAL BEAM (WX-00YD-9)
- ILC Replacement for Heine Omega 100 replacement light bulb lamp (OMEGA 100 HEINE)
- MAXXIMA LED Light, 29/32 in. Depth, White, 670mA (M844280B-CH)
- Ilc Vehicle Bulbs & Lenses