Shop All HID Light Bulbs
Ilc
Replacement for Oracle Lighting D2s-43kb replacement light bulb lamp
Mfr # D2S-43KB ORACLE LIGHTING
Zoro # G102995720
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P32D-2
- Watts 35
- Bulb Color Temp. 4300
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # D2S-43KB ORACLE LIGHTING
- Zoro # G102995720
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | P32D-2 |
Watts | 35 |
Bulb Color Temp. | 4300 |
Voltage | 12 |
Description
Replacement for Oracle Lighting D2s-43kb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS CHRISTMAS LIGHT C6 LED MU (C65MM50MUA)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Light Set 115V, SG30-115RG (60-5427)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- ILC Replacement for Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY SYLVANIA)
- ILC Replacement for Philips C35s76/m replacement light bulb lamp (C35S76/M PHILIPS)
- ILC Replacement for Osram Sylvania Mcp39par20/u/830/fl(30) replacement light bulb lamp (MCP39PAR20/U/830/FL(30) OSRAM SYLVANIA)
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- ILC Replacement for GE General Electric G.E 11345 replacement light bulb lamp (11345 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumenarc Lu50med/s68 replacement light bulb lamp (LU50MED/S68 LUMENARC)
- ILC Replacement for Fulham Mhde250/uvs/4k replacement light bulb lamp (MHDE250/UVS/4K FULHAM)
- Ilc HID Light Bulbs