Shop All Halogen Light Bulbs
Ilc
Replacement for Optikinetics Solar 250 replacement light bulb lamp
Mfr # SOLAR 250 OPTIKINETICS
Zoro # G403233927
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 250
- Bulb Color Temp. 3200
- Voltage 24
- Bulb Base Type GY6.35 2-PIN ROUND PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SOLAR 250 OPTIKINETICS
- Zoro # G403233927
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 250 |
Bulb Color Temp. | 3200 |
Voltage | 24 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Description
Replacement for Optikinetics Solar 250 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Led7r20/dim/ho/827/g4 replacement light bulb lamp (LED7R20/DIM/HO/827/G4 OSRAM SYLVANIA)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- SATCO 100 W G40 Incandescent - Gloss White - 4000 Hours - 1050L - Medium Base - 120V (S3003)
- METALUX Fpanel 6400L, 50K, 0-10V, 2X4 (24FP6450C)
- ILC Replacement for ECE H2 100w 12V replacement light bulb lamp (H2 100W 12V ECE)
- ILC Replacement for Light Bulb / Lamp Fmv-fg-24v replacement light bulb lamp (FMV-FG-24V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Btr-q1000t7/4cl/2p replacement light bulb lamp (BTR-Q1000T7/4CL/2P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Dacor 86573 replacement light bulb lamp (86573)
- ILC Replacement for PHILIPS 100Q/CL/DC-120V (100Q/CL/DC-120V PHILIPS)
- ILC Replacement for USHIO FMT/FRB (FMT/FRB USHIO)
- ILC Replacement for Light Bulb / Lamp Mr16c 6V 5W replacement light bulb lamp (MR16C 6V 5W LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs