Shop All Halogen Light Bulbs
Ilc
Replacement for Omega 471-400 replacement light bulb lamp
Mfr # 471-400 OMEGA
Zoro # G203233981
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY5.3 2-FLAT PINS
- Bulb Color Temp. 3350
- Watts 85
- Bulb Shape MR16
- Voltage 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 471-400 OMEGA
- Zoro # G203233981
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY5.3 2-FLAT PINS |
Bulb Color Temp. | 3350 |
Watts | 85 |
Bulb Shape | MR16 |
Voltage | 82 |
Description
Replacement for Omega 471-400 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 1tjv8 replacement light bulb lamp (1TJV8 GRAINGER)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- SATCO Bulb, LED, 2W, T5, Miniature Bi Pin Base, LFL Replacement (S11900)
- EURI LIGHTING LED BH Non-Dim/ES (EOL-WL13BLK-2050e)
- ILC Replacement for GE GENERAL ELECTRIC G.E 100PAR/G/85WM (100PAR/G/85WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco Hp16nfl60 replacement light bulb lamp (HP16NFL60 HALCO)
- ILC Replacement for 3M 78-8054-1175-4 replacement light bulb lamp, 2PK (78-8054-1175-4 3M)
- ILC Replacement for Bulbrite Q50cl/dc replacement light bulb lamp (Q50CL/DC BULBRITE)
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- ILC Replacement for Bulbworks Bw.dls.dlg.dhx replacement light bulb lamp (BW.DLS.DLG.DHX BULBWORKS)
- ILC Replacement for Chauvet DJ Squeeze replacement light bulb lamp (DJ SQUEEZE CHAUVET)
- Ilc Halogen Light Bulbs