Shop All Halogen Light Bulbs
Ilc
Replacement for Omega 471-029 replacement light bulb lamp
Mfr # 471-029 OMEGA
Zoro # G203224071
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 250
- Bulb Color Temp. 3400
- Bulb Shape MR16
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 471-029 OMEGA
- Zoro # G203224071
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 250 |
Bulb Color Temp. | 3400 |
Bulb Shape | MR16 |
Voltage | 24 |
Description
Replacement for Omega 471-029 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 80-1755 (80-1755 SATCO)
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- ILC Replacement for Keeler Practitioner Specialist replacement light bulb lamp (PRACTITIONER SPECIALIST KEELER)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/840/LS EX39 G2 BB 3/1)
- ILC Replacement for Ushio Hpl-750/77v replacement light bulb lamp (HPL-750/77V USHIO)
- ILC Replacement For WOLF A129 (WW-EHRT-9)
- ILC Replacement for Satco S3478 replacement light bulb lamp (S3478 SATCO)
- ILC Replacement for Osram Sylvania HLX 64654 replacement light bulb lamp, 2PK (HLX 64654 OSRAM SYLVANIA)
- ILC Replacement for Philips 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Dukane 4000 replacement light bulb lamp (4000 DUKANE)
- ILC Replacement for Light Bulb / Lamp Bpq75t4/jcd 120v replacement light bulb lamp (BPQ75T4/JCD 120V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs