Shop All HID Light Bulbs
Ilc
Replacement for Olympus Ilp-1 replacement light bulb lamp
Mfr # ILP-1 OLYMPUS
Zoro # G402765818
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SPECIAL
- Bulb Color Temp. 9500
- Watts 120
- Voltage 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ILP-1 OLYMPUS
- Zoro # G402765818
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | SPECIAL |
Bulb Color Temp. | 9500 |
Watts | 120 |
Voltage | 82 |
Description
Replacement for Olympus Ilp-1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- ILC Replacement for Swift M3300d replacement light bulb lamp (M3300D SWIFT)
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- ILC Replacement for Philips Cdm70/par30l/m/fl/4k replacement light bulb lamp (CDM70/PAR30L/M/FL/4K PHILIPS)
- ILC Replacement for Clay Paky Golden Scan 3 575 replacement light bulb lamp (GOLDEN SCAN 3 575 CLAY PAKY)
- ILC Replacement for Halco Mp150/c/u/med/ps replacement light bulb lamp (MP150/C/U/MED/PS HALCO)
- ILC Replacement for Plusrite Mp250/ed28/ps/bu/4k replacement light bulb lamp (MP250/ED28/PS/BU/4K PLUSRITE)
- ILC Replacement For USHIO M24E200501 (WW-F57G-3)
- ILC Replacement for SLI Sylvania Lighting HSW 400w E40 Mercury Blacklight replacement light bulb lamp (HSW 400W E40 MERCURY BLACKLIGHT SLI SYLVANIA LIGH)
- ILC Replacement for GE General Electric G.E 18205 replacement light bulb lamp (18205 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs