Shop All Halogen Light Bulbs
Ilc
Replacement for Olympus Ilk-5 replacement light bulb lamp
Mfr # ILK-5 OLYMPUS
Zoro # G103224034
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3350
- Bulb Base Type GZ6.35 2-PIN
- Watts 150
- Bulb Shape MR16
- Voltage 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ILK-5 OLYMPUS
- Zoro # G103224034
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3350 |
Bulb Base Type | GZ6.35 2-PIN |
Watts | 150 |
Bulb Shape | MR16 |
Voltage | 15 |
Description
Replacement for Olympus Ilk-5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Abbott Collection One-Light Medium Wall Lantern (P560114-103)
- NIK LIGHT Task Light, 20W, LED, 2,600 lm, IP65, 17.13 (IR-LED-COB-M)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- OMNIDRIVE X 12V LED Dimmable Driver, 100W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V100W-J)
- ILC Replacement for Sylvania 18896 replacement light bulb lamp (18896 SYLVANIA)
- ILC Replacement For 3M 78800054146 (WW-00LK-0)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION 021513 (CENTURION 021513 MEDICAL ILLUMINATION)
- ILC Replacement for Colortran 214-012 750w replacement light bulb lamp (214-012 750W COLORTRAN)
- ILC Replacement for Sylvania 14592 replacement light bulb lamp (14592 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 1500t3q/p/cl-220v replacement light bulb lamp (1500T3Q/P/CL-220V LIGHT BULB / LAMP)
- SATCO Satco 20t3/Cl 20w Halogen W/ Bi-Pin Base Bulb (S3120)
- Ilc Halogen Light Bulbs