Shop All Halogen Light Bulbs
Ilc
Replacement for Olympus CK2 replacement light bulb lamp
Mfr # CK2 OLYMPUS
Zoro # G003234430
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Voltage 6
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CK2 OLYMPUS
- Zoro # G003234430
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Voltage | 6 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Description
Replacement for Olympus CK2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER iH11R 1000 lumens on boost 750 high, 300 mid, 10 lumens on low (iH11R)
- SIGNIFY LED, 5.5 W, B11, Medium Screw (E26) (5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20)
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 125/15 (200511)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- ILC Replacement for Fujix / Fujinon 388d replacement light bulb lamp (388D FUJIX / FUJINON)
- ILC Replacement for 3M 567 Glare-free Proj replacement light bulb lamp (567 GLARE-FREE PROJ 3M)
- ILC Replacement for Osram Sylvania 64418 10W 12V replacement light bulb lamp (64418 10W 12V OSRAM SYLVANIA)
- ILC Replacement for Ushio Jc6v-20w, C-6, 2000 Hours replacement light bulb lamp, 2PK (JC6V-20W, C-6, 2000 HOURS USHIO)
- ILC Replacement for American DJ Dynasty Scan DMX replacement light bulb lamp (DYNASTY SCAN DMX AMERICAN DJ)
- ILC Replacement for CHAUVET CH-325 (CH-325 CHAUVET)
- SUPERSHINE 500 Watt Portable Halogen Work Light (SU778312)
- Ilc Halogen Light Bulbs