Shop All Halogen Light Bulbs
Ilc
Replacement for Olympus CH2 Series CHS replacement light bulb lamp
Mfr # CH2 SERIES CHS OLYMPUS
Zoro # G903223893
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Color Temp. 3200
- Watts 20
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CH2 SERIES CHS OLYMPUS
- Zoro # G903223893
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Bulb Color Temp. | 3200 |
Watts | 20 |
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Olympus CH2 Series CHS replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA MAKITA DML186W Bulb Set for Makita ML121 G4005158 (DML186W)
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- ILC Replacement for Westinghouse 37404 replacement light bulb lamp (37404 WESTINGHOUSE)
- ILC Replacement for Aquafine 3198 Quartz Sleeve replacement light bulb lamp (3198 QUARTZ SLEEVE AQUAFINE)
- ILC Replacement for Olympus Bh2-uma replacement light bulb lamp (BH2-UMA OLYMPUS)
- ILC Replacement for Westinghouse 036170 -outlawed Replaced BY 60 W. replacement light bulb lamp (036170 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- ILC Replacement for Ushio Jc6v-30w/g4 replacement light bulb lamp (JC6V-30W/G4 USHIO)
- ILC Replacement for Satco 65br30/fl/hal/120v replacement light bulb lamp (65BR30/FL/HAL/120V SATCO)
- ILC Replacement for USHIO BAB, JR12V-20W/FL36 (BAB, JR12V-20W/FL36 USHIO)
- ILC Replacement For OSRAM SYLVANIA BTL (WW-436C-1)
- ILC Replacement for Tizio A9-tizio replacement light bulb lamp (A9-TIZIO TIZIO)
- Ilc Halogen Light Bulbs