Shop All Halogen Light Bulbs
Ilc
Replacement for Olympus Bx60 Halogen replacement light bulb lamp
Mfr # BX60 HALOGEN OLYMPUS
Zoro # G003210960
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3350
- Watts 100
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 12
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BX60 HALOGEN OLYMPUS
- Zoro # G003210960
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3350 |
Watts | 100 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 12 |
Bulb Shape | T4 |
Description
Replacement for Olympus Bx60 Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PANL FIXTRE WHT 24""L (FP0.5X2/4WY/WH)
- HALO Smd6 Led (SMD6S6940WH)
- SYLVANIA LED Bulb, General Purpose, A21 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40665)
- CALBRITE Sealing Fitting, SS, Trade Size 3/4in (S60700EYS0)
- ILC Replacement for GE General Electric G.E Q20mr16c/cg40bab replacement light bulb lamp (Q20MR16C/CG40BAB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Burton 002000 replacement light bulb lamp (002000 BURTON)
- ILC Replacement for Osram Sylvania 64196 replacement light bulb lamp, 2PK (64196 OSRAM SYLVANIA)
- ILC Replacement for Code 3 / Public Safety Lp6000 replacement light bulb lamp (LP6000 CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Fujinon 388d replacement light bulb lamp (388D FUJINON)
- ILC Replacement for GE General Electric G.E Q100t3/24v/cl replacement light bulb lamp (Q100T3/24V/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 1003b replacement light bulb lamp (1003B DAMAR)
- Ilc Halogen Light Bulbs