Shop All Lampholders
Ilc
Replacement for Olympus Bx45 Socket replacement light bulb lamp
Mfr # BX45 SOCKET OLYMPUS
Zoro # G002812639
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Base G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 6
- Watts 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # BX45 SOCKET OLYMPUS
- Zoro # G002812639
- Country of Origin China
- Category Lampholders
Details
Lamp Base | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 6 |
Watts | 30 |
Description
Replacement for Olympus Bx45 Socket replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Reflector, 3004 (3004SN)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- LIVING ACCENTS Brown Plastic 60.6 in. H Micro Light Tree Outdoor Decoration (MICBT50BWWA)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885WT)
- ILC Replacement for Leviton 13551-w (13551-W LEVITON)
- ILC Replacement for Halco Adp/e39/e26 (ADP/E39/E26 HALCO)
- ILC Replacement for Damar Fs12 Starter/condensor, 10PK (FS12 STARTER/CONDENSOR DAMAR)
- ILC Replacement for Damar Mogul TO MED Adapt 250v MAX (MOGUL TO MED ADAPT 250V MAX DAMAR)
- ILC Replacement for Osram Sylvania 44812, 4PK (44812 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP HH 314 2PK (2PAK:WX-ETS7-5)
- SIRIUS 16795 Gray Weatherproof Round Lampholder Kit (SI157138)
- Ilc Lampholders