Shop All Halogen Light Bulbs
Ilc
Replacement for Olympus Bx40 replacement light bulb lamp
Mfr # BX40 OLYMPUS
Zoro # G602972153
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6
- Watts 30
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BX40 OLYMPUS
- Zoro # G602972153
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 6 |
Watts | 30 |
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Olympus Bx40 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- ILC Replacement For LIGHT BULB LAMP EG 36070 2PK (2PAK:WX-ESV3-2)
- SUNSHINE LIGHTING Sunlite F13T5/CW 13W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05070-SU)
- ILC Replacement for Trojan Technologies 602856 replacement light bulb lamp (602856 TROJAN TECHNOLOGIES)
- ILC Replacement for AM Bruning DRI 5800 replacement light bulb lamp (DRI 5800 AM BRUNING)
- ILC Replacement for Fiberoptics Tech Fo-150 replacement light bulb lamp (FO-150 FIBEROPTICS TECH)
- ILC Replacement for Damar 60par38qwfl/50 130v replacement light bulb lamp (60PAR38QWFL/50 130V DAMAR)
- ILC Replacement for Satco S3121 replacement light bulb lamp (S3121 SATCO)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- ILC Replacement for Eiko 031293104151 replacement light bulb lamp (031293104151 EIKO)
- ILC Replacement for Eliminator Lighting E-138 replacement light bulb lamp (E-138 ELIMINATOR LIGHTING)
- Ilc Halogen Light Bulbs