Shop All Halogen Light Bulbs
Ilc
Replacement for Olympus Ax70 replacement light bulb lamp
Mfr # AX70 OLYMPUS
Zoro # G703223697
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3350
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape T4
- Watts 100
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # AX70 OLYMPUS
- Zoro # G703223697
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3350 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Shape | T4 |
Watts | 100 |
Voltage | 12 |
Description
Replacement for Olympus Ax70 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC 2AAA FLASHLIGHT (SR88039)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-840/MF18/G 25/1)
- ILC Replacement for PLT L32t (L32T PLT)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- ILC Replacement for Light Bulb / Lamp Q625t3/4cl-p2/10 replacement light bulb lamp, 2PK (Q625T3/4CL-P2/10 LIGHT BULB / LAMP)
- ILC Replacement for Sunpak 3001 replacement light bulb lamp (3001 SUNPAK)
- ILC Replacement for Philips 250q/cl/dc 120v (ess) replacement light bulb lamp (250Q/CL/DC 120V (ESS) PHILIPS)
- ILC Replacement for PEC JC 5W 12V G4 Frost replacement light bulb lamp (JC 5W 12V G4 FROST PEC)
- ILC Replacement for L & E 65-71/3 750w replacement light bulb lamp (65-71/3 750W L & E)
- ILC Replacement for Swift M3300d replacement light bulb lamp (M3300D SWIFT)
- ILC Replacement for Holtkotter 6514 replacement light bulb lamp (6514 HOLTKOTTER)
- Ilc Halogen Light Bulbs