Shop All Incandescent Light Bulbs
Ilc
Replacement for Olympus 6v5atb1 replacement light bulb lamp
Mfr # 6V5ATB1 OLYMPUS
Zoro # G302941329
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 30
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6V5ATB1 OLYMPUS
- Zoro # G302941329
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 30 |
Voltage | 6 |
Description
Replacement for Olympus 6v5atb1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 150 W, White (P5094-30)
- SATCO 36W LED HID Bulb, CCT Select, Type B, Ballast Bypass, E26 Base, 277480V (S23162)
- ILC Replacement for SLI Sylvania Lighting 50r20/yellow replacement light bulb lamp (50R20/YELLOW SLI SYLVANIA LIGHTING)
- ZORO SELECT Lamp Changer (3V694)
- ILC Replacement for Perko 340-011 replacement light bulb lamp (340-011 PERKO)
- ILC Replacement for GE General Electric G.E 100ars120v replacement light bulb lamp, 2PK (100ARS120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 40t8/cl/int 130v replacement light bulb lamp (40T8/CL/INT 130V LIGHT BULB / LAMP)
- ILC Replacement for Wesco 30W 115-125v Ba15d 1/2 Silver replacement light bulb lamp (30W 115-125V BA15D 1/2 SILVER WESCO)
- ILC Replacement for GE General Electric G.E 75a/rs/stg Pq1/6 replacement light bulb lamp (75A/RS/STG PQ1/6 GE GENERAL ELECTRIC G.E)
- ILC Replacement For BATTERIES AND LIGHT BULBS 100A34V INCANDESCENT A SHAPE A23 3IN DIAM 2PK (2PAK:WW-L7WE-4)
- ILC Replacement for Light Bulb / Lamp 39669ics replacement light bulb lamp (39669ICS LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs