Shop All Halogen Light Bulbs
Ilc
Replacement for Olympus 5-ul1035 Bulb replacement light bulb lamp
Mfr # 5-UL1035 BULB OLYMPUS
Zoro # G102986971
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Voltage 6
- Watts 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 5-UL1035 BULB OLYMPUS
- Zoro # G102986971
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Voltage | 6 |
Watts | 30 |
Description
Replacement for Olympus 5-ul1035 Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- WESTINGHOUSE 4 W T5 Specialty Incandescent Bulb Wedge Blue , 2PK (06305)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement For NUVO LIGHTING, S29673 (S29673)
- ILC Replacement for Osram Sylvania 18858 replacement light bulb lamp (18858 OSRAM SYLVANIA)
- ILC Replacement for Narva 58365 replacement light bulb lamp (58365 NARVA)
- ILC Replacement for GE General Electric G.E 19897 replacement light bulb lamp (19897 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Olympus Ch30 replacement light bulb lamp (CH30 OLYMPUS)
- ILC Replacement for Grainger 2f520 replacement light bulb lamp, 2PK (2F520 GRAINGER)
- ILC Replacement for Ushio 1000867 replacement light bulb lamp (1000867 USHIO)
- PEAK Classic Vision 12.8 V Halogen T5 Automotive Bulb - 9008 H13 (8020203)
- Ilc Halogen Light Bulbs