Shop All Halogen Light Bulbs
Ilc
Replacement for Olympus 12v-100w Hal-l replacement light bulb lamp
Mfr # 12V-100W HAL-L OLYMPUS
Zoro # G803223054
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Color Temp. 3350
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 12
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12V-100W HAL-L OLYMPUS
- Zoro # G803223054
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Color Temp. | 3350 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 12 |
Bulb Shape | T4 |
Description
Replacement for Olympus 12v-100w Hal-l replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- ILC Replacement for Grainger 6xv03 replacement light bulb lamp, 24PK (6XV03 GRAINGER)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO)
- EXO Replacement Lens Kit, 14inLx14inW, Clear (800-3289-0100)
- ILC Replacement for Elmo Trv-r8 replacement light bulb lamp, 2PK (TRV-R8 ELMO)
- ILC Replacement for Ushio 1000361 replacement light bulb lamp (1000361 USHIO)
- ILC Replacement for Eiko 031293019707 replacement light bulb lamp (031293019707 EIKO)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- ILC Replacement for Panasonic Ks102 replacement light bulb lamp (KS102 PANASONIC)
- ILC Replacement for Light Bulb / Lamp 34-0428070-64 replacement light bulb lamp (34-0428070-64 LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP QIH4805000S HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 50PK (50PAK:WW-38T7-6)
- Ilc Halogen Light Bulbs