Shop All HID Light Bulbs
Ilc
Replacement for Nuarc 40-1k Mercury Exposure Unit replacement light bulb lamp
Mfr # 40-1K MERCURY EXPOSURE UNIT NUARC
Zoro # G102987114
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1200
- Bulb Shape T8
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 40-1K MERCURY EXPOSURE UNIT NUARC
- Zoro # G102987114
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 1200 |
Bulb Shape | T8 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 135 |
Description
Replacement for Nuarc 40-1k Mercury Exposure Unit replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- ILC Replacement for DR. Fischer 00847252 replacement light bulb lamp (00847252 DR. FISCHER)
- FEIT ELECTRIC LED SPCL T6.5 E17 40W WW (BP40T61/2SULED)
- WOBBLE LIGHT Self-Righting Light, Corded, 10000lm, LED (111211)
- ILC Replacement for Hali-brite L801a1216 replacement light bulb lamp (L801A1216 HALI-BRITE)
- ILC Replacement for Zoro 2v659 replacement light bulb lamp (2V659 ZORO)
- ILC Replacement for Metal Halide Phoenix 250w Double-ended 14000k Hexarc replacement light bulb lamp (PHOENIX 250W DOUBLE-ENDED 14000K HEXARC METAL HAL)
- ILC Replacement for Howard Mh400/u/ed28 replacement light bulb lamp (MH400/U/ED28 HOWARD)
- ILC Replacement for PQL Cmh70par38/sp/830 replacement light bulb lamp (CMH70PAR38/SP/830 PQL)
- ILC Replacement for Green Energy 12V 5W Xenon Festoon Clear replacement light bulb lamp, 2PK (12V 5W XENON FESTOON CLEAR GREEN ENERGY)
- ILC Replacement for Lumapro 5v691 replacement light bulb lamp (5V691 LUMAPRO)
- Ilc HID Light Bulbs