Shop All HID Light Bulbs
Ilc
Replacement for Novalight Scenery replacement light bulb lamp
Mfr # SCENERY NOVALIGHT
Zoro # G402994461
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Watts 575
- Bulb Color Temp. 5600
- Bulb Base Type SFC10-4 THREADED PIN
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SCENERY NOVALIGHT
- Zoro # G402994461
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T6.5 |
Watts | 575 |
Bulb Color Temp. | 5600 |
Bulb Base Type | SFC10-4 THREADED PIN |
Voltage | 95 |
Description
Replacement for Novalight Scenery replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Phenolic Candelabra 1-7/32".W/Rin Lamp Socket (C60473)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051218A2R (05-1218A2-R)
- FEIT ELECTRIC 50 W G8 PIN HALOGEN CLEAR CARDED (BPQ50/G8/RP)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- ILC Replacement for Damar 25323a replacement light bulb lamp (25323A DAMAR)
- ILC Replacement for Light Bulb / Lamp H36gw-1000/c replacement light bulb lamp (H36GW-1000/C LIGHT BULB / LAMP)
- ILC Replacement for Coleman Lantern Bulb replacement light bulb lamp, 10PK (LANTERN BULB COLEMAN)
- ILC Replacement for PQL 38par20/flood- Enviro-lume Plus replacement light bulb lamp (38PAR20/FLOOD- ENVIRO-LUME PLUS PQL)
- ILC Replacement for PQL Cmh70par38/sp/830 replacement light bulb lamp (CMH70PAR38/SP/830 PQL)
- ILC Replacement for Venture Lighting Mh100w/u/ps/3k replacement light bulb lamp (MH100W/U/PS/3K VENTURE LIGHTING)
- ILC Replacement for Satco Mp250/ed28/ps/bu/4k replacement light bulb lamp (MP250/ED28/PS/BU/4K SATCO)
- Ilc HID Light Bulbs