Shop All Halogen Light Bulbs
Ilc
Replacement for Northwest Microfilm Nmi-90 (old Type) replacement light bulb lamp
Mfr # NMI-90 (OLD TYPE) NORTHWEST MICROFILM
Zoro # G703224489
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Watts 150
- Bulb Color Temp. 3250
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # NMI-90 (OLD TYPE) NORTHWEST MICROFILM
- Zoro # G703224489
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Watts | 150 |
Bulb Color Temp. | 3250 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 21 |
Description
Replacement for Northwest Microfilm Nmi-90 (old Type) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Perko 846 replacement light bulb lamp (846 PERKO)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- CELEBRATIONS Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 20.625 ft. (4000-71)
- ILC Replacement for Osram Sylvania 60par16/hal/nsp10 130v replacement light bulb lamp (60PAR16/HAL/NSP10 130V OSRAM SYLVANIA)
- ILC Replacement for Feit Electric Q1500t3/cl-240 replacement light bulb lamp (Q1500T3/CL-240 FEIT ELECTRIC)
- ILC Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp (AUTO PAK AFT, AFT-2 MINOLTA)
- ILC Replacement for Satco S4684 replacement light bulb lamp (S4684 SATCO)
- ILC Replacement for Sylvania 6.6a 64342 Hlx-c 100-15 Pk30d replacement light bulb lamp, 2PK (6.6A 64342 HLX-C 100-15 PK30D SYLVANIA)
- ILC Replacement for Philips 6958 replacement light bulb lamp (6958 PHILIPS)
- ILC Replacement for Strong Trouperette III replacement light bulb lamp (TROUPERETTE III STRONG)
- Ilc Halogen Light Bulbs