Shop All Halogen Light Bulbs
Ilc
Replacement for Northwest Microfilm NMI 311 replacement light bulb lamp
Mfr # NMI 311 NORTHWEST MICROFILM
Zoro # G502975780
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Color Temp. 3000
- Bulb Base Type GZ4 GU4 2-PIN
- Watts 28
- Bulb Shape MR11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # NMI 311 NORTHWEST MICROFILM
- Zoro # G502975780
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Color Temp. | 3000 |
Bulb Base Type | GZ4 GU4 2-PIN |
Watts | 28 |
Bulb Shape | MR11 |
Description
Replacement for Northwest Microfilm NMI 311 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Yellow (45825)
- SATCO 100 W G40 Incandescent - Gloss White - 4000 Hours - 1050L - Medium Base - 120V (S3003)
- POWER SENTRY Emergency Lighting Ballast, 13-5/16" L (PS1400QD MVOLT PSBCEB2)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (74914)
- ILC Replacement for Thermo Scientific Ts-803247 (TS-803247 THERMO SCIENTIFIC)
- ILC Replacement for Fowler 53-900 replacement light bulb lamp (53-900 FOWLER)
- ILC Replacement for Topcon Sl-2ed Main Bulb replacement light bulb lamp (SL-2ED MAIN BULB TOPCON)
- ILC Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 24V MR16 GU5.3 DAMAR)
- ILC Replacement for Micro VU 21V 150w replacement light bulb lamp (21V 150W MICRO VU)
- ILC Replacement for PEC JC 5W 12V G4 Frost replacement light bulb lamp (JC 5W 12V G4 FROST PEC)
- ILC Replacement for GE General Electric G.E Vl2001 replacement light bulb lamp (VL2001 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs