Shop All Fluorescent Light Bulbs
Ilc
Replacement for Norman Lamps Sho-55w-cw replacement light bulb lamp
Mfr # SHO-55W-CW NORMAN LAMPS
Zoro # G402766167
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 55
- Bulb Color Temp. 4100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SHO-55W-CW NORMAN LAMPS
- Zoro # G402766167
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 55 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Norman Lamps Sho-55w-cw replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- ILC Replacement for Uvdi Ultraviolet Devices 07-4000 replacement light bulb lamp (07-4000 UVDI ULTRAVIOLET DEVICES)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V - 2-Pack (S3774)
- ILC Replacement for GE General Electric G.E F17t8/xl/spx41/wm/eco replacement light bulb lamp (F17T8/XL/SPX41/WM/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 42894ose replacement light bulb lamp (42894OSE LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F13bx/e/830/eco replacement light bulb lamp (F13BX/E/830/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco F28w/t5/841/eco replacement light bulb lamp, 25PK (F28W/T5/841/ECO HALCO)
- ILC Replacement for Osram Sylvania Ft40dl/28w/841/ss/eco replacement light bulb lamp (FT40DL/28W/841/SS/ECO OSRAM SYLVANIA)
- ILC Replacement for Halco Pl28d/28 replacement light bulb lamp (PL28D/28 HALCO)
- ILC Replacement For LIGHT BULB LAMP, FLE20HT32SW (FLE20HT3/2/SW)
- Ilc Fluorescent Light Bulbs