Shop All LED Light Bulbs
Ilc
Replacement for Norman Lamps Led-gu10-3w-ww replacement light bulb lamp
Mfr # LED-GU10-3W-WW NORMAN LAMPS
Zoro # G802766316
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU10 TWIST/LOCK
- Voltage 120
- Watts 3
- Color Temperature 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED-GU10-3W-WW NORMAN LAMPS
- Zoro # G802766316
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU10 TWIST/LOCK |
Voltage | 120 |
Watts | 3 |
Color Temperature | 3200 |
Description
Replacement for Norman Lamps Led-gu10-3w-ww replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.5W, A19, Medium, 27K, Dim, 4PK (S11414)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332Punvhp-A (B332PUNVHP-A)
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- ILC Replacement for Bulbrite 770550 replacement light bulb lamp (770550 BULBRITE)
- ILC Replacement for Halco Pl10h/850/byp/led replacement light bulb lamp (PL10H/850/BYP/LED HALCO)
- ILC Replacement For BULBRITE, SP381809D83003 (SP38-18-09D-830-03)
- ILC Replacement for Halco F17t8/841/eco/ic LED Replacement replacement light bulb lamp (F17T8/841/ECO/IC LED REPLACEMENT HALCO)
- ILC Replacement For SATCO S39393 (S39393)
- ILC Replacement For EIKO, LED18WT8F48850G7D (LED18WT8F/48/850-G7D)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- Ilc LED Light Bulbs