Shop All LED Light Bulbs
Ilc
Replacement for Norman Lamps Led-6s6-120v-g replacement light bulb lamp
Mfr # LED-6S6-120V-G NORMAN LAMPS
Zoro # G102765729
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage 120
- Watts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED-6S6-120V-G NORMAN LAMPS
- Zoro # G102765729
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Voltage | 120 |
Watts | 1 |
Description
Replacement for Norman Lamps Led-6s6-120v-g replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 24W, RP11 Miniature Incandescent Light Bulb (1133-1PK)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/865/XP/ECO)
- HALLOWELL Task Light, 51W x 16D x 5H, Silver/Black (FKWLK48)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 3000K, 6PK (80175-SU)
- ILC Replacement for GE General Electric G.E Wb36x10003 LED replacement light bulb lamp (WB36X10003 LED)
- ILC Replacement for Satco 2wled/gbf/elevator/12v replacement light bulb lamp (2WLED/GBF/ELEVATOR/12V SATCO)
- ILC Replacement For EIKO BAYC150W850UD (BAYC/150W/850/UD)
- ILC Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp (A19CL8ANT/830/LED2 HALCO)
- ILC Replacement for LED 7894545 replacement light bulb lamp (7894545 LED)
- ILC Replacement for PQL LED 10br30/fl/30k/120/dimmable V3 - SUP replacement light bulb lamp (LED 10BR30/FL/30K/120/DIMMABLE V3 - SUP PQL)
- SIGNIFY 14 W, Linear LED Bulb, White, T8, 3500K Temp. Frosted, Dimmable (14T8/COR/48-835/IF20/G/DIM 10/1)
- Ilc LED Light Bulbs