Shop All Incandescent Light Bulbs
Ilc
Replacement for Norman Lamps 9t6.5-99-cs replacement light bulb lamp
Mfr # 9T6.5-99-CS NORMAN LAMPS
Zoro # G902971320
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 9
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 9T6.5-99-CS NORMAN LAMPS
- Zoro # G902971320
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 9 |
Voltage | 120 |
Description
Replacement for Norman Lamps 9t6.5-99-cs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S29894 (S29894)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- SATCO 15W LED Gimbaled Downlight 6 in. - RGB & Tunable White - Round Starfish IOT - White 1200L 120-277V (S11295)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- ILC Replacement for Artograph Super Prism Image replacement light bulb lamp (SUPER PRISM IMAGE ARTOGRAPH)
- ILC Replacement for Damar 300m99 130v Clear Ps25 replacement light bulb lamp (300M99 130V CLEAR PS25 DAMAR)
- ILC Replacement for Light Bulb / Lamp 75a21/rs replacement light bulb lamp, 2PK (75A21/RS LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 72527 replacement light bulb lamp, 2PK (72527 GE GENERAL ELECTRIC G.E)
- ILC Replacement For SUBZERO 7006999 (7006999)
- ILC Replacement for Philips 14323-0 replacement light bulb lamp (14323-0 PHILIPS)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- Ilc Incandescent Light Bulbs