Shop All Incandescent Light Bulbs
Ilc
Replacement for Norman Lamps 60a19-b22 replacement light bulb lamp
Mfr # 60A19-B22 NORMAN LAMPS
Zoro # G003017293
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG
- Watts 60
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 60A19-B22 NORMAN LAMPS
- Zoro # G003017293
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Base Type | B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG |
Watts | 60 |
Voltage | 120 |
Description
Replacement for Norman Lamps 60a19-b22 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK WALL PLT DUPLEX PLST BRZ (LCR-CDDO-DB)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6276)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- STREAMLIGHT Battery Pack, Lead Acid, 6V, Streamlight (44007)
- ILC Replacement for Light Bulb / Lamp 42100ics replacement light bulb lamp (42100ICS LIGHT BULB / LAMP)
- ILC Replacement for Grainger 4rzw5 replacement light bulb lamp, 10PK (4RZW5 GRAINGER)
- ILC Replacement For LIGHT BULB LAMP, 15T6E14 24V (15T6/E14 24V)
- ILC Replacement for Philips 12748 replacement light bulb lamp (12748 PHILIPS)
- ILC Replacement for Philips 14162 2 replacement light bulb lamp, 2PK (14162 2 PHILIPS)
- ILC Replacement for Hikari QIR 120v/375w CV R7S replacement light bulb lamp (QIR 120V/375W CV R7S HIKARI)
- ILC Replacement for Damar 150a21rs/ss 130v Frost replacement light bulb lamp (150A21RS/SS 130V FROST DAMAR)
- Ilc Incandescent Light Bulbs