Shop All LED Light Bulbs
Ilc
Replacement for Norman Lamps 600300317787 replacement light bulb lamp
Mfr # 600300317787 NORMAN LAMPS
Zoro # G102875718
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 12
- Watts 2.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 600300317787 NORMAN LAMPS
- Zoro # G102875718
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 12 |
Watts | 2.5 |
Color Temperature | 3000 |
Description
Replacement for Norman Lamps 600300317787 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, EX39 (LED-8029M345-A-FW)
- ILC Replacement for Damar 25t61/2/cl/ss 130v replacement light bulb lamp (25T61/2/CL/SS 130V DAMAR)
- GE LAMPS GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast (GE454-MV-PS90-F)
- ILC Replacement for Salcor 1016 replacement light bulb lamp (1016 SALCOR)
- ILC Replacement for Philips 6.6mr16/f35/3000 DIM 12V replacement light bulb lamp (6.6MR16/F35/3000 DIM 12V PHILIPS)
- ILC Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack (2PAK:WX-DQRS-4)
- ILC Replacement For NUVO LIGHTING S8729 FIXTURES MISCELLANEOUS 10PK (10PAK:WX-1RWW-7)
- ILC Replacement for Bulbrite 776669 replacement light bulb lamp (776669 BULBRITE)
- ILC Replacement for Halco F32t8/850/eco LED Replacement replacement light bulb lamp (F32T8/850/ECO LED REPLACEMENT HALCO)
- ILC Replacement For SATCO S13101 (S13101)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- Ilc LED Light Bulbs