Shop All Halogen Light Bulbs
Ilc
Replacement for Nikon ALL OLD 100w HAL replacement light bulb lamp
Mfr # ALL OLD 100W HAL NIKON
Zoro # G103220951
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 100
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3300
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ALL OLD 100W HAL NIKON
- Zoro # G103220951
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 100 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3300 |
Voltage | 12 |
Description
Replacement for Nikon ALL OLD 100w HAL replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-2P16-TLED-N)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- ILC Replacement for Osram Sylvania Fb40cw/rs/ss-6 LED Replacement replacement light bulb lamp (FB40CW/RS/SS-6 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Victory Lighting Zw4s15w-z135 replacement light bulb lamp (ZW4S15W-Z135 VICTORY LIGHTING)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- ILC Replacement for Osram Sylvania H4-64196 replacement light bulb lamp, 2PK (H4-64196 OSRAM SYLVANIA)
- ILC Replacement for Cryomedics Mm-5000 replacement light bulb lamp (MM-5000 CRYOMEDICS)
- ILC Replacement for Kliegl Bros 44n6 replacement light bulb lamp (44N6 KLIEGL BROS)
- ILC Replacement for GE GENERAL ELECTRIC G.E 60A/HAL/CL (60A/HAL/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Donsbulbs Eyb-87.5v replacement light bulb lamp (EYB-87.5V DONSBULBS)
- ILC Replacement for Light Bulb / Lamp Jt120v-150w/e26 replacement light bulb lamp (JT120V-150W/E26 LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs