Shop All Halogen Light Bulbs
Ilc
Replacement for Ness Prisma Beat replacement light bulb lamp
Mfr # PRISMA BEAT NESS
Zoro # G203013637
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Watts 300
- Bulb Color Temp. 3400
- Voltage 120
- Bulb Base Type GX6.35 GU6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PRISMA BEAT NESS
- Zoro # G203013637
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T6 |
Watts | 300 |
Bulb Color Temp. | 3400 |
Voltage | 120 |
Bulb Base Type | GX6.35 GU6.35 2-PIN |
Description
Replacement for Ness Prisma Beat replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-4P16-TLED-N)
- ILC Replacement for Pestwest Cf-l 36w/bl 368 replacement light bulb lamp (CF-L 36W/BL 368 PESTWEST)
- ELCO LIGHTING 6 Adjustable Baffle Trim" (EL1530B)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 2.2 lb (2364-20, 48-11-2420)
- ILC Replacement for 3M 2130 (2130 3M)
- ILC Replacement for Light Bulb / Lamp 75par/cap/fl30 replacement light bulb lamp (75PAR/CAP/FL30 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 500q/mc(eyv) 130v replacement light bulb lamp (500Q/MC(EYV) 130V OSRAM SYLVANIA)
- ILC Replacement for Sylvania 50par20/hal/spl/nfl30 replacement light bulb lamp (50PAR20/HAL/SPL/NFL30 SYLVANIA)
- ILC Replacement for Sylvania 18866 replacement light bulb lamp (18866 SYLVANIA)
- ILC Replacement for GE General Electric G.E 60 Par/h/sp10-130v replacement light bulb lamp (60 PAR/H/SP10-130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp J120v-1500w/254mm replacement light bulb lamp (J120V-1500W/254MM LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs