Shop All Halogen Light Bulbs
Ilc
Replacement for NCR 455-2 PCM I replacement light bulb lamp
Mfr # 455-2 PCM I NCR
Zoro # G003220969
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 17.5
- Watts 120
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 455-2 PCM I NCR
- Zoro # G003220969
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 17.5 |
Watts | 120 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Bulb Color Temp. | 3200 |
Description
Replacement for NCR 455-2 PCM I replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 21251 replacement light bulb lamp (21251 SYLVANIA)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- ILC Replacement for Craftsman 93367 replacement light bulb lamp (93367 CRAFTSMAN)
- ILC Replacement for Panasonic Fv-08vql4 LED Replacement replacement light bulb lamp (FV-08VQL4 LED REPLACEMENT PANASONIC)
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- ILC Replacement for Burton 0006123 replacement light bulb lamp (0006123 BURTON)
- ILC Replacement for OSRAM SYLVANIA 44865/FL (44865/FL OSRAM SYLVANIA)
- ILC Replacement for Medical Illumination 0003042 replacement light bulb lamp (0003042 MEDICAL ILLUMINATION)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILC Replacement for Philips 242253300621 replacement light bulb lamp (242253300621 PHILIPS)
- ILC Replacement for Gettinge Castle Rolux 200w 24V replacement light bulb lamp (ROLUX 200W 24V GETTINGE CASTLE)
- Ilc Halogen Light Bulbs