Shop All LED Light Bulbs
Ilc
Replacement for Naturaled 5799 replacement light bulb lamp
Mfr # 5799 NATURALED
Zoro # G202802584
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape R12
- Voltage 12
- Watts 2
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 5799 NATURALED
- Zoro # G202802584
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | R12 |
Voltage | 12 |
Watts | 2 |
Color Temperature | 3000 |
Wattage Equivalency | 2 |
Description
Replacement for Naturaled 5799 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dacor 86573 replacement light bulb lamp (86573)
- ILC Replacement for Athalon F32tbx/835/a/eco replacement light bulb lamp (F32TBX/835/A/ECO ATHALON)
- ILC Replacement for PQL 75a19/rough Service replacement light bulb lamp, 2PK (75A19/ROUGH SERVICE PQL)
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- ILC Replacement for Damar 33848a replacement light bulb lamp (33848A DAMAR)
- ILC Replacement for Eiko 10600 replacement light bulb lamp (10600 EIKO)
- ILC Replacement For Sunsun Jup-23 Light Bulb Lamp (JUP-23)
- ILC Replacement For EIKO 11651 (11651)
- ILC Replacement For BULBRITE, LED7ST1830KFIL2 (LED7ST18/30K/FIL/2)
- ILC Replacement For SATCO S13113 (S13113)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- Ilc LED Light Bulbs