Shop All Incandescent Light Bulbs
Ilc
Replacement for National Stock Number NSN W-l-101/129a replacement light bulb lamp
Mfr # W-L-101/129A NATIONAL STOCK NUMBER NSN
Zoro # G203022578
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS25
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 200
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # W-L-101/129A NATIONAL STOCK NUMBER NSN
- Zoro # G203022578
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS25 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 200 |
Voltage | 130 |
Description
Replacement for National Stock Number NSN W-l-101/129a replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- FEIT ELECTRIC Bulb Led T6 E12 Ww 1.2W (BPT6/SU/LED)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ILC Replacement for Pentair 79108100 replacement light bulb lamp (79108100 PENTAIR)
- ILC Replacement for Light Bulb / Lamp 39692ics replacement light bulb lamp (39692ICS LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 30627atr replacement light bulb lamp (30627ATR LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 702407 replacement light bulb lamp 2 Pack (702407 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 60a21ktsr 130v replacement light bulb lamp (60A21KTSR 130V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 14746 replacement light bulb lamp (14746 SYLVANIA)
- ILC Replacement for Aquafine Csl/60 Ozone replacement light bulb lamp, 2PK (CSL/60 OZONE AQUAFINE)
- SATCO 7 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 1 pk (S4726)
- Ilc Incandescent Light Bulbs