Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Narva 48056 replacement light bulb lamp
Mfr # 48056 NARVA
Zoro # G502796408
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type PGJ13 RIGHT ANGLE PREFOCUS
- Wattage Equivalency 50
- Watts 50
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 48056 NARVA
- Zoro # G502796408
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | PGJ13 RIGHT ANGLE PREFOCUS |
Wattage Equivalency | 50 |
Watts | 50 |
Voltage | 12.8 |
Description
Replacement for Narva 48056 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENDA Assy-205/65-10 C/5H White, #3H390 (3H390)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- BUYERS PRODUCTS Bulk 6 Gauge Copper Wire 60 Feet (3012783)
- TAYLOR MADE Taylor Made 11711 Jaw Slide for Bimini Boatop - 7/8", Black (11711)
- ILC Replacement For GE GENERAL ELECTRIC GE 1152 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-EKFZ-0)
- ILC Replacement for Shibaura Bt-10b-r3 replacement light bulb lamp, 10PK (BT-10B-R3 SHIBAURA)
- ILC Replacement for Damar Jc50-frost 50W 12V Gy6.35 replacement light bulb lamp (JC50-FROST 50W 12V GY6.35 DAMAR)
- ILC Replacement For GE GENERAL ELECTRIC GE 4510 (WW-1VT6-5)
- ILC Replacement for Light Bulb / Lamp 15t8-b15d-24v replacement light bulb lamp, 10PK (15T8-B15D-24V LIGHT BULB / LAMP)
- ILC Replacement for Vosla W21w replacement light bulb lamp, 10PK (W21W VOSLA)
- RACE SPORT Led Rocker 12V On/Off Switch (Red) (RS-RP12VR)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies